Menu Search
ROYAL PIPE #2X36X90-TELDUCT-BEND

Elbow, Duct, 2 in. Trade, 36 in. Radius

SKU # 77255593102
Type: Telephone Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB2
Bend Degree: 90
Radius: 36 in.
Trade Size: 2 in.
End: Belled