Menu Search
ROYAL PIPE #45B2X24

Long Sweep Bend, 2 in., PVC, 45 Deg Bend, 24 in. Radius, Belled End

SKU # 77255541392
Type: Underground Duct
Material: PVC
Bend Degree: 45
Radius: 24 in.
Trade Size: 2 in.
End: Belled