The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ROYAL PIPE #45B4X24

Long Sweep Bend, 4 in., PVC, 45 Deg Bend, 24 in. Radius, Belled End

SKU # 77255541530
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Underground Duct
Material: PVC
Bend Degree: 45
Radius: 24 in.
Trade Size: 4 in.
End: Belled