Menu Search
ROYAL PIPE #45B5X42

Long Sweep Bend, 5 in., PVC, 45 Deg Bend, 42 in. Radius, Belled End

SKU # 77255541602
Type: Underground Duct
Material: PVC
Bend Degree: 45
Radius: 42 in.
Trade Size: 5 in.
End: Belled