Menu Search
ROYAL PIPE #45B3X24

Power and Communication Duct PVC

SKU # 77255541434
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB2
Bend Degree: 90
Radius: 24"
Trade Size: 3 in.
End: Belled