Menu Search
ROYAL PIPE #90B3X36

Power and Communication Duct PVC

SKU # 77255541476
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB2
Bend Degree: 90
Radius: 36"
Trade Size: 3 in.
End: Belled