Menu Search
Duct Elbows Power and Communication Duct PVC
ROYAL PIPE #90B4X36

Power and Communication Duct PVC

SKU # 77255541566
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB2
Bend Degree: 90
Radius: 36"
Trade Size: 4 in.
End: Belled