Menu Search
ROYAL PIPE #4X45DX36

Telecommunication Duct Bend, 4 Trade, PVC, Orange Schedule, DB2, 45 Bend, 36 in. Radius

SKU # 77255593064
Type: Telephone Duct
Material: PVC, Orange
Schedule: DB2
Bend Degree: 45
Radius: 36 in.
Trade Size: 4 in.
End: Belled

Duct Elbows: Type - Telephone Duct; Material - PVC, Orange; Schedule - DB2; Bend Degree - 45; Radius - 36 in.; Trade Size - in - 4; End - Belled