Menu Search
ROYAL PIPE #RC3X2

Power and Communications EB, DB

SKU # 77255541860
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Power and Communications
Schedule/​Series: EB, DB
Large Size: 3 in.
Small Size: 2"

Duct Reducers: Reducer Type - Power and Communications; Schedule/Series - EB, DB; Large Size - 3"; Small Size - 2"