Menu Search
3M #8882-1500/F

High Gel Reenterable Encapsulant, Non-Urethane Base, 1648 ml, Outdoor and Buried

SKU # 05113875473 Manufacturer Series: 8882
RoHS Compliant
Type: Re-Enterable Gel Encapsulant
Application: Outdoor and Buried
Content Base: Non-Urethane
Container Size: 1648 ml

3M 8882 High Gel Encapsulant helps enable easy cable splice re-entry for future changes and maintenance. This encapsulant is a 2-part, non-urethane encapsulating compound. 3M 8882 High Gel Encapsulant easily adheres to filled cable and is compatible with the common plastics used in telephone splice connectors. This re-enterable encapsulant is perfect for outdoor and buried applications.

Additional Info: Material:? ?Polybutadiene, Dielectric Strength:? ?22 kV/mm, Container Type:? ?Foil Film Bag