Menu Search
ROYAL PIPE #DMB42234

Monobloc MonoBloc Spacer, 4 in. Duct, Base or Intermediate Mount, 2 in. Spacing

SKU # 77255541734 Manufacturer Series: DMB
Type: Pipe Duct Spacer
Mounting: Base or Intermediate
Duct Size: 4 in.
Spacing: 2 in.

Additional Info: 4-Way, Length: 27.00 in., Ground Clearance: 3 in., Material: Polyethylene