Menu Search
ROYAL PIPE #DMB42232

Monobloc Power and Communications Duct Intermediate

SKU # 77255541722 Manufacturer Series: DMB
Type: Power and Communications Duct
Mounting: Intermediate
Duct Size: 4 in.
Spacing: 2 in.

Additional Info: Two Way, (2) Vertical Duct Positions