The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ROYAL PIPE #IS6015

Vertical Lock Spacer, 6 in. Duct, Intermediate Mount

SKU # 77255542214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Lock Duct Spacer
Mounting: Intermediate
Duct Size: 6 in.
Spacing: 1.50 in.