Menu Search
Duct Tape Duct Tape, 60 yd. L x 48mm W x 7.6 mil, Black, Polyethylene-coated Cloth Scrim

3M #3900-48X54.8BL

Duct Tape, 60 yd. L x 48mm W x 7.6 mil, Black, Polyethylene-coated Cloth Scrim

SKU #02120054256
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Duct Tape
Material: Polyethylene Coated Cloth Scrim
Color: Black
Width: 48mm
Length: 60 yd.
Thickness: 7.6 mil
Temperature Max: 93 deg C/200 deg F

3M Multi-Purpose Duct Tape 3900 is our general purpose, low-profile, industrial-strength duct tape. With a polyethylene film over a cloth scrim, this tape is ideal for a variety of purposes including temporary repairs, identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting, and other tough jobs including applications requiring moisture resistance.

Additional Info: Tensile Strength?: 28 lb/in, 19 Percent Elongation