Menu Search
3M #2120-A-F

Duct Tape Clear Polyethylene

SKU # 05114123267
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duct Tape
Material: Polyethylene
Color: Clear
Width: 1.89 in.
Length: 20 yd.
Thickness: 9 mil
Temperature Max: 78deg C/173deg F

Duct Tape: Type - Duct Tape; Material - Polyethylene; Color - Clear; Width - 1.89"; Length - 20 yd; Thickness - 9.0 mil; Temperature Max - 78deg C/173deg F; Additional Information - Polyethylene Filament Scrim, UV resistant

Additional Info: Polyethylene Filament Scrim, UV resistant