Menu Search
BELDEN #9512-1902N

Panel, Horizontal Cable Manager; HxWxD: 19 x 3 x 3 in.

SKU # 61158999961
RoHS Compliant
Type: Horizontal Cable Manager
Height: 19 in.
Width: 3 in.
Depth: 3 in.
Rack Units: 2U
Access: Fingers
Color: Black
Mounting: Rack Mount