Menu Search
BELDEN #BHH192UC

Panel, Horizontal Cable Manager; WxD: 19 x 5.66 in.

SKU # 61158999970
RoHS Compliant
Type: Horizontal Cable Manager
Height: 19 in.
Depth: 5.66 in.
Rack Units: 2U
Access: Finger Duct
Cover Type: Cover Included
Color: Black
Mounting: Rack