Menu Search
COMMSCOPE #760072959

Panel, Horizontal Cable Management Duct; Width: 19 in.; Black

SKU # 88410417749
Type: Horizontal Cable Management Duct
Width: 19 in.
Rack Units: 2
Access: Front
Material: Aluminum
Color: Black