Menu Search
COMMSCOPE #760089342

Panel, Vertical Cable Management Double Duct; HxWxD: 84 x 6 x 22 in.

SKU # 88410440414
Type: Vertical Cable Management Double Duct
Height: 84 in.
Width: 6 in.
Depth: 22 in.
Access: Front and Rear
Cover Type: Front & Rear Covers
Material: Aluminum
Color: Black