(0)

COMMSCOPE #760089375

Vertical Cable Management Kit, Black

SKU: 88410440417
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Vertical Cable Management Kit
Height: 84 in.
Width: 12 in.
Depth: 22 in.
Cover Type: Hinged Covers, Snap On
Material: Aluminum
Color: Black
Description
CommScope now offers an elegant cable management solution that includes vertical and horizontal cable management with covers, spools, and doors to meet all of your cable management needs. The portfolio includes multiple vertical trough widths in both sing
Additional Info: Includes: (4) 1/2-20 Hex Nuts