Menu Search

ELECTRON METAL #HCMSTD-190103-BK

Horizontal Cable Management Duct, 1 U, Black

SKU: 69982810595
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Horizontal Cable Management Duct
Height: 1.75 in.
Width: 19 in.
Depth: 3 in.
Rack Units: 1 U
Access: Holes - Top, Bottom and Rear
Cover Type: Front Cover, Hinged
Material: Steel
Color: Black
Mounting: Rack or Cabinet
Description
Duct and Trough Panels: Type - Horizontal Cable Management Duct; Height - 1.75 in; Width - 19.00"; Depth - 3.00"; Rack Units - 1 U; Access - Holes - Top, Bottom & Rear; Cover Type - Front Cover, Hinged; Material - Steel; Color - Black; Mounting - Rack or Cabinet