Menu Search
ELECTRON METAL #CMRSTD-074406-BK

Panel, Vertical Cable Management Duct; HxWxD: 81.31 x 7.5 x 6 in.

SKU # 69982810583
Type: Vertical Cable Management Duct
Height: 81.31 in.
Width: 7.5 in.
Depth: 6 in.
Rack Units: 44 U
Access: Holes - Sides and Back
Cover Type: Front Cover, Hinged
Material: Steel
Color: Black
Mounting: Rack