Menu Search

ELECTRON METAL #CMRSTD-054406-BK

Vertical Cable Management Duct, 44 U, Black

SKU: 69982810579
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Vertical Cable Management Duct
Height: 81.31 in.
Width: 5 in.
Depth: 6 in.
Rack Units: 44 U
Access: Holes - Sides and Back
Cover Type: Front Cover, Hinged
Material: Steel
Color: Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Management Duct; Height - 81.31 in; Width - 5.00"; Depth - 6.00"; Rack Units - 44 U; Access - Holes - Sides & Back; Cover Type - Front Cover, Hinged; Material - Steel; Color - Black; Mounting - Rack