Menu Search
HAMMOND MANUFACTURING #PCMDS19005BK1

Panel, Horizontal Cable Manager; HxWxD: 5.25 x 19 x 3 in.

SKU # 62398070391 Manufacturer Series: PCMDS Series
RoHS Compliant
Type: Horizontal Cable Manager
Height: 5.25 in.
Width: 19 in.
Depth: 3 in.
Rack Units: 3U
Access: Finger - Rear
Cover Type: Hinged Door, Snap Open
Material: Steel
Color: Black
Mounting: Rack or Cabinet