The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #RRCM44UD

Panel, Vertical Cable Management Channel; Black; HxWxD: 82 x 6 x 5 in.

SKU # 62398047519 Manufacturer Series: RRCM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Channel
Height: 82 in.
Width: 6 in.
Depth: 5 in.
Rack Units: 44U
Access: Holes - Sides and Back
Cover Type: Front Cover, Hinged
Material: Steel
Color: Black
Mounting: Rack

Additional Info: For Use with DNRR_HD and RB-2P77 Racks Only