Menu Search
HAMMOND MANUFACTURING #FRCM44U88

Panel, Vertical Cable Management Channel; HxWxD: 82 x 8 x 8 in.

SKU # 62398059668 Manufacturer Series: FRCM
Type: Vertical Cable Management Channel
Height: 82 in.
Width: 8 in.
Depth: 8 in.
Rack Units: 44U
Access: Fingers - Sides, Holes - Back
Cover Type: Front Cover, Hinged
Material: Steel
Color: Black
Mounting: Rack

Additional Info: For Use with Open Frame Racks