Menu Search
HAMMOND MANUFACTURING #VCMDS78BK1

Panel, Vertical Cable Manager; Black; HxWxD: 78.75 x 2.69 x 4.26 in.

SKU # 62398030628 Manufacturer Series: VCMDS
RoHS Compliant
Type: Vertical Cable Manager
Height: 78.75 in.
Width: 2.69 in.
Depth: 4.26 in.
Rack Units: 45U
Material: Steel
Color: Black
Mounting: Rack or Cabinet