Menu Search
HAMMOND MANUFACTURING #RRCM1244UD

Panel, Vertical Cable Manager; Black; HxWxD: 82 x 12 x 6 in.

SKU # 62398001036 Manufacturer Series: RRCM Series
RoHS Compliant
Type: Vertical Cable Manager
Height: 82 in.
Width: 12 in.
Depth: 6 in.
Rack Units: 44U
Access: Holes - Sides and Back
Material: Steel
Color: Black
Mounting: Rack

Additional Info: Mounting Dimension: 77.00 in., Managers Included: 1, Includes: Cable Mounting Lances for Hook and Loop Cable Organization