You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
NETVERSITY SOLUTIONS #NVH-CM1-F

Panel, Horizontal Cable Manager; 1 Rack Unit

SKU # 82145289782
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Manager
Height: 1.6 in.
Width: 19 in.
Rack Units: 1U
Access: Fingers
Material: Steel
Color: Black
Mounting: Flush Mount