Menu Search
NETVERSITY SOLUTIONS #NVH-CM1

Panel, Horizontal Cable Manager; 1 Rack Unit

SKU # 82145289786
Type: Horizontal Cable Manager
Height: 1.6 in.
Width: 19 in.
Rack Units: 1U
Material: Steel
Color: Black
Mounting: Flush Mount