Menu Search
NETVERSITY SOLUTIONS #NVH-CM2-F

Panel, Horizontal Cable Manager; 2 Rack Units

SKU # 82145289784
Type: Horizontal Cable Manager
Width: 19 in.
Rack Units: 2U
Access: Fingers
Material: Steel
Color: Black
Mounting: Flush Mount