Menu Search
NVENT HOFFMAN #ECT19

Panel, Cable Trough; Black; HxWxD: 3.32 x 19 x 4.76 in.

SKU # 78351035359
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 19 in.
Type: Cable Trough
Height: 3.32 in.
Depth: 4.76 in.
Rack Units: 2U
Material: Steel
Color: Black
Mounting: Rack