(0)

PANDUIT #NCMHF1

NetManager Cable Manager, Horizontal, 1U Rack/Cabinet Mounting

SKU: 07498381906
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Horizontal Cable Management Duct
Height: 1.5 in.
Width: 19 in.
Depth: 3 in.
Rack Units: 1 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front Cover, Hinged
Material: Plastic
Color: Black
Description
Duct and Trough Panels: Type - Horizontal Cable Management Duct; Height - 1.50 in; Width - 19.00"; Depth - 3.00"; Rack Units - 1 U; Access - Slotted Wall - Top & Bottom; Cover Type - Front Cover, Hinged; Material - Plastic; Color - Black; Manufacturer Series - NetManager