(0)

PANDUIT #NCMHF2

Horizontal Cable Management Duct, 2 U, Black

SKU: 07498381904
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Horizontal Cable Management Duct
Height: 3 in.
Width: 19 in.
Depth: 3 in.
Rack Units: 2 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front Cover, Hinged
Material: Plastic
Color: Black
Manufacturer Series: NetManager
Description
Duct and Trough Panels: Type - Horizontal Cable Management Duct; Height - 3.00 in; Width - 19.00"; Depth - 3.00"; Rack Units - 2 U; Access - Slotted Wall - Top & Bottom; Cover Type - Front Cover, Hinged; Material - Plastic; Color - Black; Manufacturer Series - NetManager