Menu Search
PANDUIT #WMP1E

PatchLink Panel, Horizontal Cable Management Double Duct; Width: 19 in.; Black

SKU # 07498337649
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Double Duct
Height: 1.5 in. Front, 1 in. Rear
Width: 19 in.
Depth: 3 in. Front, 4 in. Rear
Rack Units: 1 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front & Rear Covers, Hinged
Color: Black
Mounting: Screws (Included)