Type:
Horizontal Cable Management Double Duct
Height:
3 in. Front, 2 in. Rear
Width:
19 in.
Depth:
3 in. Front, 5 in. Rear
Rack Units:
2 U
Access:
Slotted Wall - Top and Bottom
Cover Type:
Front & Rear Covers, Hinged
Color:
Black
Mounting:
Screws (Included)