Menu Search
PANDUIT #WMPFSE

PatchLink Panel, Horizontal Cable Management Duct; HxWxD: 1.5 x 19 x 3 in.

SKU # 07498337799
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Duct
Height: 1.5 in.
Width: 19 in.
Depth: 3 in.
Rack Units: 1 U
Access: Slotted Wall - Top and Bottom
Cover Type: Front Cover, Hinged
Color: Black
Mounting: Screws (Included)