Menu Search
PANDUIT #NM1

NetManager Panel, Horizontal Cable Management Duct; HxWxD: 1.7 x 19 x 13 in.

SKU # 07498300938
RoHS Compliant
Type: Horizontal Cable Management Duct
Height: 1.7 in.
Width: 19 in.
Depth: 13 in.
Rack Units: 1U
Access: Front and Rear
Material: Plastic
Color: Black
Mounting: Rack or Cabinet