Menu Search
PANDUIT #NCMHAEF2

Panel, Horizontal Cable Management Duct; HxWxD: 3.5 x 19 x 8 in.

SKU # 07498342114
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Duct
Height: 3.5 in.
Width: 19 in.
Depth: 8 in.
Rack Units: 2 U
Access: Front
Cover Type: Front Cover, Hinged
Material: Plastic
Color: Black