Menu Search
PANDUIT #NMF4

NetManager Panel, Horizontal Cable Manager; HxWxD: 7 x 19 x 6.2 in.

SKU # 07498300945 Manufacturer Series: Net Manager
RoHS Compliant
Type: Horizontal Cable Manager
Height: 7 in.
Width: 19 in.
Depth: 6.2 in.
Rack Units: 4U
Cover Type: Front
Material: ABS Plastic
Color: Black
Mounting: Rack