Menu Search
PANDUIT #WMPV45E

NetRunner Panel, Vertical Cable Management Double Duct; HxWxD: 80.4 x 4 in. x 5 in.

SKU # 07498365617
RoHS Compliant
Type: Vertical Cable Management Double Duct
Height: 80.4 in.
Width: 4 in.
Depth: 5 in. Front, 5 in. Rear
Rack Units: 45 U
Access: Slotted Wall - Sides
Cover Type: Front & Rear Covers, Removable
Color: Black
Mounting: Rack or Cabinet