Menu Search
PANDUIT #PRV8

PatchRunner Panel, Vertical Cable Management Double Duct; HxWxD: 83.88 x 8 x 16.4 in.

SKU # 07498345415
RoHS Compliant
Type: Vertical Cable Management Double Duct
Height: 83.88 in.
Width: 8 in.
Depth: 16.4 in. OL
Rack Units: 45 U
Access: Slotted Wall - Sides
Color: Black
Mounting: Rack or Cabinet

Additional Info: Optional Accessories: Dual or Single Hinged Metal Doors. Included: (4) PRSP7 Spools.