Menu Search
PANDUIT #PRV6

PatchRunner Panel, Vertical Cable Management Double Duct; HxWxD: 84 x 6 x 16.4 in.

SKU # 07498345416
RoHS Compliant
Type: Vertical Cable Management Double Duct
Height: 84 in.
Width: 6 in.
Depth: 16.4 in. OL
Rack Units: 45 U
Access: Slotted Wall - Sides
Color: Black
Mounting: Rack or Cabinet

Additional Info: Optional Accessories: Dual or Single Hinged Metal Doors