Menu Search
PANDUIT #PRVF12

PatchRunner Panel, Vertical Cable Management Duct; Black; HxWxD: 83.9 x 12 x 9.7 in.

SKU # 07498345417
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Duct
Height: 83.9 in.
Width: 12 in.
Depth: 9.7 in.
Rack Units: 45 U
Access: Slotted Wall - Fingers
Color: Black
Mounting: Rack or Cabinet

Additional Info: Manages cable on front of rack. Includes: (4) PRSP7 slack spools