Menu Search
ABB INSTALLATION PRODUCTS #TY2X3NPG6

Thomas and Betts Duct, Wiring, 2.00 in. W x 3.00 in. H x 6.00-ft L

SKU # 78621095711 Manufacturer Series: Ty-Duct
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Wiring Duct (standard)
Wall Type: Narrow Slot
Nominal Width: 2 in.
Nominal Height: 3 in.
Nominal Length: 6 ft.
Color: Gray
Material: PVC
Cover Style: Flush Type TY (not included)
Cover Part Number: TY2CPG6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0