You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EASTERN WIRE & CONDUIT #PDPU1000F2000RO

Plenum-Gard Duct, Inner, UL-910/1666 Listed

SKU # 62313329067
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication Flexible Corrugated
Color: Orange
Material: PVDF
Installation: Plenum, Riser or General Purpose
Listings: UL-910 & 1666
Trade Size: 1 in.
Length: 1500 ft.
Min Bending Radius: 3 in.
End Type: Plain

Additional Info: Kevlar pull tape included. Reel Qty.