Menu Search
Duct Duct, Cable, 1.57 in. W x 2.36 in. H x 6.50-ft L
LEGRAND - PASS & SEYMOUR #636107

Transcab Duct, Cable, 1.57 in. W x 2.36 in. H x 6.50-ft L

SKU # 78500798934
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wiring Duct
Wall Type: Slotted Wall, Side Fingers
Nominal Width: 1.57 in.
Nominal Height: 2.36 in.
Nominal Length: 78.74 in.
Color: Gray
Material: PVC
Cover Style: Clip On
Wall Opening Size: 0.26 in. (6.5mm) Slot
Wall Opening Spacing: 0.24 in. (6.0mm) O.C.
Temperature Rating - max: 60°C (140°F)
Flammability Rating: UL 94 V-0
Listings: UL E196692, CSA 700861, EN50085
Length: 6.5 ft.

With its innovative snap to length design, Transcab is a quick and easy to install open slot panel trunking system that does not compromise on quality. And with its global standards approvals, Transcab is ideal for almost any industrial application. Transcabs durable PVC body consists of 6mm gaps and 6.5mm fingers with unique support ribs, providing strength and rigidity. Fingers are easily removed by snapping at support rib or base level to create T-junctions without the need for a saw.

Additional Info: Capacity: 2007 mm-sq