Menu Search
PANDUIT #DRD22WH6

Panduct® PanelMax™ Duct, DIN Wiring; PVC; Narrow Slot; Hinged; 6.25 x 2.15 in.; White

SKU # 07498311707 Manufacturer Series: Type MC
View more versions of this product
Nominal Width: 6.25 in.
Color: White
Nominal Height: 2.15 in.
Type: DIN Rail Wiring Duct
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0