Menu Search
PANDUIT #F2X2LG6-A

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; Adhesive; 2 x 2 in.; Lt Gray

SKU # 07498333857 Manufacturer Series: Type F
RoHS Compliant
View more versions of this product
Nominal Height: 2 in.
Nominal Width: 2 in.
Color: Light Gray
Cover Part Number: C2LG6
Wall Opening Size: 0.20 in (5.0mm) Slot
Wall Opening Spacing: 0.50 in (12.7mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Adhesive Back
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0