Menu Search
PANDUIT #DRD33WH6

Panduct PanelMax™ Duct, Wiring, 3.00 in. W x 3.00 in. H x 6.00-ft L

SKU # 07498311709
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Channel DIN Rail Duct (Standard)
Wall Type: Narrow Slot
Nominal Width: 3.00 in.
Nominal Height: 3 in. H
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Hinged (included)
Mounting: Mounting Holes
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0

Additional Info: L-shaped Hinged Covers, DIN Rail Mounting Platform (fasteners included), Dual Channels (7.25" total width)